Go-Box Salt Spreader, Capacity 70 L, LxWxH 590 X 390 X 1070mm

Order Code: ZT2697340S

£429.99 Inc VAT (20%)


Description

Go-Box salt spreader, capacity 70 l, LxWxH 590 x 390 x 1070 mm. Supplied = assembled. Capacity = 70 l. External length = 590 mm. External width = 390 mm. External height = 1070 mm. Material = LDPE. Container colour = grey. Colour of lid = orange. Weight = 10 kg. Product type = salt spreaders. User friendly and ergonomic handle. Made of weather and chemical resistant PE. Lid can be locked in place for loading/unloading. Mobile container with 70 litre load capacity and robust rubber wheels for e.g. grit, sand, absorbent agents etc. Made of chemical resistant PE (100% recyclable) Suitable for use and storage indoors and outdoors Optimum water drainage due to the curved lid, which can be locked in a vertical position for loading/unloading The user friendly and ergonomic handle and the clever balance make handling easier. Secure and sturdy lid closure provided by cam type lock made of stainless steel, which can be locked with a padlock (not included) if required. You will find suitable dividers under Accessories.

See full description
Specifications for Go-Box Salt Spreader, Capacity 70 L, LxWxH 590 X 390 X 1070mm
  • Material
    LDPE
  • Product Type
    Salt Spreaders
  • Capacity
    70L
  • Supplied
    Assembled
  • External Height
    1070mm
  • External Width
    390mm
  • Lid Colour
    Orange
  • Container Colour
    Grey
  • External Length
    590mm
  • Weight
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome