0
1
2
3
4

Homeowner Spreader 30kg with 4 Bags of Rock Salt - CR10SW

Order Code: ZT2120986S

£449.99 Inc VAT (20%)


Description

The 10SW is designed for customers who want a low cost salt and fertilizer spreader with a solid rod linkage, durable gears and a strong chassis.



The 10SW is an upgrade on the 8SW. It provides the ability to spread both fertilizer and salt as both the winter and summer slider are included in the box. It also comes with a cushioned handle with a T bar lever and a solid rod linkage.



Features & Benefits

- Cresco 10 Summer and Winter Spreader

- Cushioned on/off lever with solid rod linkage

- Large moulded wheels

- All the benefits of the summer and winter sliders

- Spread Width: 3.5 metres

- Capacity: 30kg

- Wheels: Plastic

- Available with 4 bags of Rock Salt

See full description
Specifications for Homeowner Spreader 30kg with 4 Bags of Rock Salt - CR10SW
  • Includes
    Winter and Summer Sliders
  • Features
    Large Moulded Wheels
    On/Off Lever
    Solid Rod Linkage
  • Product Type
    Spreader
    De-Icing Equipment
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome