Red 12kg Winter Salt Spreader 408258

Order Code: ZT1553843S

£129.99 Inc VAT (20%)


Description

This salt spreader provides an easier and more convenient way to deal with snow and ice, especially over larger areas. The spread width is up to 3 metres and you can change the flow rate to reflect the amount of snow or ice that you have to deal with. Featuring a hopper that is covered from rain, shielded and has a capacity of 12kg, salt can easily remain dry and free flowing.
Salt spreader with 3 metre spread width
Provides dry, free-running salt for easy spreading
Features rain cover and hopper screen
For best results, use BS3247 certified salt
Hopper capacity: 12kg
Dimensions: 450x200x1070mm (WxDxH)
Colour: Red

See full description
Specifications for Red 12kg Winter Salt Spreader 408258
  • MFR Part No.
    WE28100
  • Weight
    3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome