0
1
2
3
4
5
6
7

Salt Spreader 30kg Hopper

Order Code: ZT1184389X

£259.99 Inc VAT (20%)


Description

Multi-purpose salt and grit spreader for high output. Adjustable control linkage, adjustable height handle and speed lever provide total operator control and comfort.
Hopper capacity: 30 litre.

Specifications for Salt Spreader 30kg Hopper
  • MFR Part No.
    SQT01Y
  • Applicator Type
    Salt Spreader
  • Material
    Steel
    Polyethylene
  • Dispersal Width
    2500mm
  • Overall Height
    925mm
  • Overall Length
    1170mm
  • Overall Width
    690mm
  • Special Features
    Adjustable Height
    Speed Control
  • Maximum Volume Capacity
    30L
  • Width
    0.69m
  • Capacity
    30L
  • Length
    1.17m
  • Height
    0.925m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome