Salt Spreader with Rain Cover Grey 36kg - 425728

Salt Spreader with Rain Cover Grey 36kg - 425728

Order Code: ZT5696515SCopy

£719.99 Inc VAT (20%)


Description

The salt spreader has an adjustable spread of up to 366m. Large, wide-profile pneumatic tyres providing high-grip traction with a capacity of 36kg. Comfort--grip handle. Hopper-screen prevents performance-inhibiting clogging. Corrosion-resistant polypropylene hopper with a metal frame to optimise durability. Hopper-cover to operate in damp conditions. For use with white de-icing salt or ice melt (not suitable for brown rock salt) .
• Salt Spreader with Rain Cover
• Adjustable spread up to 366m
• Large, wide-profile pneumatic tyres providing high-grip traction
• Capacity: 36kg
• Comfort grip handle
• Hopper-screen prevents performance-inhibiting clogging
• Corrosion-resistant polypropylene hopper with a metal frame to optimise durability
• Hopper-cover to operate in damp conditions
• For use with white de-icing salt or ice melt (not suitable for brown rock salt)

See full description
Specifications for Salt Spreader with Rain Cover Grey 36kg - 425728
  • Capacity
    36kg
  • Frame Material
    Metal
  • Colour
    Grey
  • Product Type
    Salt Spreader