Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Winter Safety
Ice Melt
Grit & Rock Salt Applicators
Salt Spreader
By GPC Industries
Order Code:
ZT1184386X
£62.99
Inc VAT (20%)
1
Add to basket
Get it in
5-8
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/safety/grit-and-rock-salt-applicators/salt-spreader/p/ZT1184386X
Add to quotation
View all Grit & Rock Salt Applicators
Description
Dimensions: 1080x470x240mm (HxWxD).
Dispersal width: 450mm.
Hopper Capacity: 14lt.
Specifications
Technical Information
Specifications for Salt Spreader
Special Features
Adjustable Rate of Spread
MFR Part No.
SCA06Y
Maximum Volume Capacity
35L
Applicator Type
Salt Spreader
Overall Height
1080mm
Material
Plastic
Dispersal Width
450mm
Overall Width
470mm
Overall Length
240mm
Capacity
35L
Height
1.08m
Length
0.24m
Width
0.47m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome