Towable Broadcast Salt Spreader Red 128L/160kg - 412041

Towable Broadcast Salt Spreader Red 128L/160kg - 412041

Order Code: ZT5696574SCopy

£1,439.99 Inc VAT (20%)
£1,999.9928% off


Description

Great value towable spreader. For car parks and large areas. 128L capacity/up to 10m spread. Square steel 900 x 900mm hopper for smooth even delivery of salt. Pneumatic tyres. 820mm adjustable towbar available with 50mm ball hitch attachment or towing eye attachment. Self assembly required. These spreaders should only be used with salt of British Standard BS3247 and ice melt The salt should be dry and free flowing.
• Great value towable spreader
• For car parks and large areas
• 128L capacity/up to 10m spread
• Square steel 900 x 900mm hopper for smooth even delivery of salt
• Pneumatic tyres
• 820mm adjustable towbar available with 50mm ball hitch attachment or towing eye attachment
• Dimensions (HxL) : 1200x1600mm
• Self assembly required
• These spreaders should only be used with salt of British Standard BS3247 and ice melt
• The salt should be dry and free flowing

See full description
Specifications for Towable Broadcast Salt Spreader Red 128L/160kg - 412041
  • Capacity
    128L
  • Colour
    Red
  • Weight Capacity
    160kg