115 Litre Grit Bin - Yellow

Order Code: ZT3081348S

£163.99 Inc VAT (20%)

Currently unavailable

Description

Capacity kg: 115.
Capacity L: 115.
Colour: Yellow.
Consists of: Grit bin only.
Depth mm: 474.
Height mm: 605.
Holds Up to: 115KG salt.
Includes: Grit bin only.
Length mm: 800.
Material: Polyethylene.
No. of Bags: 5.
Total Weight kg: 134.
Type: Without hasp and staple.Compact bin with hinged lid to protect salt. Nest away for storage or transportation out of season. Capacity - 115kg. Dims - 605 x 800 x 474mm.

See full description
Specifications for 115 Litre Grit Bin - Yellow
  • Colour
    Yellow
  • Material
    Polyethylene
  • Capacity
    115kg
    115L
  • Overall Height
    605mm
  • Total Weight
    134kg
  • Consists Of
    Grit bin only
  • Length
    800mm
  • Number of Bags
    5
  • Depth
    474mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome