0
1

30 Liter Grit Bin C/w 10kg Bag of Salt and Scoop

Order Code: ZT5368446S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

This 30-litre Grit Bin is a compact and efficient solution for a range of de-icing needs, ideal for maintaining safe pathways, driveways, and small spaces during winter weather. Complete with a 10kg bag of premium rock salt and a handy scoop for quick and easy spreading, this grit bin ensures you're always prepared to manage icy surfaces effectively.

Features and Benefits
• 30 litre capacity is suitable for small spaces and ideal for residential or light commercial use
• Comes with 10kg high-quality rock salt, ready for immediate use
• Equipped with a moulded scoop, simplifying salt spreading and ensuring even coverage
• Hinged lid provides easy access while protecting the contents from moisture, ensuring the rock salt remains dry and effective
• Fitted with a hasp and staple for optional padlock attachment adding an extra layer of security

See full description
Specifications for 30 Liter Grit Bin C/w 10kg Bag of Salt and Scoop
  • Overall Height
    383mm
  • Capacity
    30L
  • Overall Width
    475mm
  • Material
    Plastic
  • MFR Part No.
    GCB030
  • Overall Depth
    305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome