Quantity | Price | Discount |
---|---|---|
1 - 4 | £69.99 | 0% |
5 + | £67.19 | 4% |
Bag Size kg: 25.
Capacity kg: 30.
Colour: Yellow.
Consists of: 30 litre grit bin and 1 x 25kg of brown rock salt.
Height mm: 360.
Length mm: 282.
Material: Salt and polyethylene.
No. of Bags: 1.
Product Type: Salt & grit kits.
Total Weight kg: 26.7.
Type: 30 litre grit bin and 1 x 25kg of brown rock salt.
Weight kg: 26.7.
Width mm: 375.Kit includes 30L bin and 1 x 25kg high purity de-icing salt. Tough, durable plastic bin design for domestic and light commercial use. Bin includes scoop for spreading on steps, paths and driveways. The Lid of the bin is designed to channel water away from the container and features holder for scoop. Bin holds upto 25Kg (30L - H x W x D - 390 x 370 x 280mm) White, high purity de-icing salt enables you to use less salt far more effectively.