400L Slingsby Heavy Duty Salt and Grit Bins - without Hopper Feed (Green)

Order Code: ZT3082266S

£429.99 Inc VAT (20%)


Description

Capacity L: 400.
Colour: Green.
Height mm: 900.
Holds Up to: 16 x 25 kg bags of salt.
Length mm: 1050.
Material: Medium polyethylene.
Product Type: Without hopper feed.
Type: Without hopper feed.
Width mm: 650.Robust non-corrosive salt and grit bins moulded from medium polyethylene. Fork lift truck grooves enable easy handling. Hopper option dispenses salt from the bottom of the bin. Optional locking lid for security. 200 Litre capacity, H x W x L - 725 x 505 x 850mm. 200 Litre holds 8 x 25kg bags of salt. 400 Litre capacity, H x W x L - 900 x 650 x 1050mm. 400 Litre holds 16 x 25kg bags of salt.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome