47L Economy Salt and Grit Bin

Order Code: ZT3081137S

47L, 47kg
£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Capacity kg: 47.
Capacity L: 47.
Colour: Black/blue.
Depth mm: 280.
Height mm: 590.
Holds Up to: 47.
Material: Plastic.
Product Type: Without hopper feed.
Width mm: 370.Tough, durable plastic design for domestic and light commercial use. Includes scoop for spreading on steps, paths and driveways. Lid designed to channel water away from the container and features holder for scoop.

See full description