50L Mini Salt and Grit Bin - 50L

Order Code: ZT3081105S

£129.99 Inc VAT (20%)


Description

Capacity L: 50.
Colour: Yellow.
Depth mm: 420.
Height mm: 450.
Holds Up to: 50kg.
Length mm: 590.
Material: Polyethylene.
Product Type: Without hopper feed.
Weight kg: 5.Compact design holds up to 50kg of salt Wide mouth for easy access. Manufactured from UV resistant polyethylene. Capacity - 50L H x W x D: 450 x 590 x 420mm. Colour - Yellow (Available in other colours on request) Stackable when empty for storage over summer.

See full description
Specifications for 50L Mini Salt and Grit Bin - 50L
  • Material
    Polyethylene
  • Colour
    Yellow
  • Capacity
    50L
  • Overall Height
    450mm
  • Length
    590mm
  • Depth
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome