Heavy Duty Lockable Salt and Grit Bin Yellow 110L with Brown Rock Salt - 395099

Heavy Duty Lockable Salt and Grit Bin Yellow 110L with Brown Rock Salt - 395099

Order Code: ZT5696504SCopy

£319.99 Inc VAT (20%)
£449.9928.5% off


Description

Heavy Duty Lockable Salt and Grit Bin has a robust, rotational moulded design. Fitted with a lockable latch that can be secured by a padlock (not supplied) Ideal for private roads and small car parking areas.
• Heavy Duty Lockable Salt and Grit Bin Yellow 110L with Brown Rock Salt
• Heavy Duty
• Robust, rotational moulded design
• Fitted with a lockable latch that can be secured by a padlock (not supplied)
• Ideal for private roads and small car parking areas
• Capacity: 110 Litre
• Weight: 95kg
• Grit bin + 4x 25kg brown rock salt
• Dimensions (HxWxD) : 570x650x500mm

See full description
Specifications for Heavy Duty Lockable Salt and Grit Bin Yellow 110L with Brown Rock Salt - 395099
  • Weight
    95kg
  • Capacity
    110L
  • Colour
    Yellow