0
1
2
3

Mobile Absorbent/Grit Bin Cartridge

Order Code: ZT1175889P

£149.99 Inc VAT (20%)


Description

Mobile bin suitable for multiple applications including the storage of absorbent materials and winter salt. Suitable for internal and external use. Manufactured from recyclable chemically resistant PE. Heavy-duty design with robust rubber wheels and angled lid to allow rain water run-off. Ergonomic handle for ease of use, outside handles to push and inside handle to pull the cart. Lid can be secured in the vertical position for convenient dispensing and loading of materials. Temperature resistant +50 to -35 degree C, dimensions length x width x height 590 x 435 x 1070mm, maximum load 11kgs.

See full description
Specifications for Mobile Absorbent/Grit Bin Cartridge
  • MFR Part No.
    FL-69-110
  • Colour
    Yellow
  • Size
    75L
  • Weight
    11kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome