Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Winter Safety
Ice Melt
Grit & Rock Salt Bins
Mobile Salt and Grit Bin 75L Yellow 388946
By Winter
Order Code:
ZT1553892S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/safety/grit-and-rock-salt-bins/mobile-salt-and-grit-bin-75l-yellow-388946/p/ZT1553892S
Add to quotation
View all Grit & Rock Salt Bins
Description
Mobile Salt and Grit Bin 75 Litre Yellow 388946
Specifications
Specifications for Mobile Salt and Grit Bin 75L Yellow 388946
MFR Part No.
WE39142
Depth
435mm
Width
590mm
Height
1070mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome