Slingsby Heavy Duty Salt and Grit Bin without Hopper Feed with Hasp Yellow 400L - 389100

Slingsby Heavy Duty Salt and Grit Bin without Hopper Feed with Hasp Yellow 400L - 389100

Order Code: ZT5696472SCopy

£739.99 Inc VAT (20%)


Description

Slingsby Heavy Duty Salt and Grit Bin is a robust non-corrosive salt and grit bin moulded from medium polyethylene. Fork lift truck grooves enable easy handling. 400 Litre capacity it can hold 16 x 25kg bags of salt. Salt available to purchase separately.
• Slingsby Heavy Duty Salt and Grit Bin without Hopper Feed with Hasp
• Robust non-corrosive salt and grit bins
• Moulded from medium polyethylene
• Fork lift truck grooves enable easy handling
• Capacity: 400 Litre
• 400 Litre holds 16x 25kg bags of salt
• Dimensions (HxWxL) : 900x650x1050mm
• Salt available to purchase separately

See full description
Specifications for Slingsby Heavy Duty Salt and Grit Bin without Hopper Feed with Hasp Yellow 400L - 389100
  • Capacity
    400L
  • Colour
    Yellow
  • Material
    Medium Polyethylene