Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Winter Safety
Ice Melt
Grit & Rock Salt Bins
Winter Salt/Grit Bin No Hopper 400L Yellow 317066
By VFM
Order Code:
ZT1553768S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/safety/grit-and-rock-salt-bins/winter-salt-grit-bin-no-hopper-400l-yellow-317066/p/ZT1553768S
Add to quotation
View all Grit & Rock Salt Bins
Description
Winter Salt/Grit Bin No Hopper 400 Litre Yellow 317066
Specifications
Specifications for Winter Salt/Grit Bin No Hopper 400L Yellow 317066
MFR Part No.
WE08643
Depth
1050mm
Width
650mm
Height
900mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome