Winter Salt/Grit Bin Victorian with Hopper Feed 400L 317076

Order Code: ZT1553777S

£519.99 Inc VAT (20%)


Description

Providing you with an easier way to store a large amount of salt or grit, this bin ensures that you are never caught short when it is snowy or icy. Featuring a hopper feed, it is simple to refill your salt spreader, making it easier to protect your paths or roads quickly. Made from medium density polyethylene, this bin is resistant to corrosion and rust ensuring the integrity of the salt. The 400 litre capacity is suitable for up to 16 x 25kg salt bags.
Salt bin with intergrated hopper feeder
Makes it easier to refill your salt spreader
Suitable for roadsides, car parks and businesses
Medium density polyethylene construction
Resistant to rust and corrosion
Lid locks for additional protection
Capacity: 400 litres (Suitable for 16 x 25kg bags of salt)
Elegant Victorian design

See full description
Specifications for Winter Salt/Grit Bin Victorian with Hopper Feed 400L 317076
  • MFR Part No.
    WE08649
  • Capacity
    400 litres
  • Product Type
    Salt/Grit Bin