3M DBI SALA EXOFIT NEX HARNESS SMALL

Order Code: ZT2114957S

£349.99 Inc VAT (20%)


Description

3M™ DBI-SALA® ExoFit NEX™ Harness is our safety harness built to help you withstand the harshest environments, designed using soft yet durable anti-absorbent, abrasion resistant webbing with long-lasting strength. Water-repellent webbing helps keep you dry and comfortable, Abrasion resistant webbing for lasting strength, Dual-lock quick connect buckles provide fast, simple, and safe connection, Integrated suspension relief straps, Stand up dorsal D-ring, Revolver vertical torso adjuster provides quick and easy adjustment, Moulded lanyard keepers with breakaway holstered snap hooks, Impact indicators make it simple to check the harness for damage and help ensure it’s safe to use, Weight Capacity: 140 kgEN361:2002 EN365:2004

See full description
Specifications for 3M DBI SALA EXOFIT NEX HARNESS SMALL
  • MFR Part No.
    3M1113900
  • Size
    Small
  • Length
    160mm
  • Weight
    2.555kg
  • Width
    350mm
  • Height
    310mm
  • Colour
    Navy Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome