Honeywell Miller H500 Arc Flash twin legs lanyard is designed to protect workers from falling even after an electric arc of 40 cal/cm², Length 1.8 m, Polyamide/Nylon, Protective label case, Energy absorber, 2 hooks with 65 mm opening, Harness connection point made of tape, Arc-resistant, EN 355:2002, EN354:2010, ASTM F887-20