DBI Sala Exofit XE100 Comfort Harness Size 2

Order Code: ZT3930181S

SIZE 2
£239.99 Inc VAT (20%)


Description

3M™ DBI-SALA® ExoFit™ XE100 Comfort Safety Harness with quick connect buckles.The 3M™ DBI-SALA® ExoFit™ XE100 is designed with high-quality components created for enhanced harness safety, fit, and the comfort of your crew while working at heights. Built with durable 26kN polyester webbing and alloy steel hardware, the 3M™ DBI-SALA® ExoFit™ XE100 features nylon/polyester hybrid comfort padding with added air channels for comfort alongside reflective 3M™ Scotchlite™ panels. Cross Chest Buckle assembly for central front fall arrest attachment point - optimised position on body. Revolving torso adjusters (patented) for quick and easy harness fit and adjustment. Rear Large D-Ring, Front Standard D-Ring attachment points. Comfort padding with added air channels and Scotchlite reflective material. Shoulder pads have yoke design to reduce uncomfortable chaffing to the neck. Integrated pSRL tunnel lets you quickly and easily connect and disconnect personal SRLs. Suspension trauma relief straps with low-profile design included. Steel hardware. Equipped with auto-resetting and re-positionable lanyard keepers for fast and easy parking of snap hooks and carabiners. 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management.Industry: Construction, General Industrial, General Manufacturing, TransportationMax Weight: 140 kgEN358:2019CE EN361

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome