DBI Sala Exofit XE50 Positioning Harness Size 3

Order Code: ZT3930219S

£249.99 Inc VAT (20%)


Description

3M™ DBI-SALA® ExoFit™ XE50 Positioning Safety Harness with pass-through buckles.The 3M™ DBI-SALA® ExoFit™ XE50 is designed with high-quality components specially developed for enhanced safety and fit while working at heights. Built with durable 26kN polyester webbing and alloy steel hardware, 3M™ DBI-SALA® ExoFit™ XE50 was created to endure the daily conditions of your job site. Cross Chest Buckle assembly for central front fall arrest attachment point - optimised position on body. Revolving torso adjusters (patented) for quick and easy harness fit and adjustment. Rear Large D-Ring, Front Standard D-Ring, Work Positioning Large Cranked D-Ring attachment points. Waist Padding - Optional comfort padding is available as accessory (order separately). Optional shoulder pads have yoke design to reduce uncomfortable chaffing to the neck. , Integrated pSRL tunnel lets you quickly and easily connect and disconnect personal SRLs. Suspension trauma relief straps with low-profile design included. Steel hardware. Equipped with auto-resetting and re-positionable lanyard keepers for fast and easy parking of snap hooks and carabiners. 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management.Industry: Construction, General Industrial, General Manufacturing, TransportationMax Weight: 140 kgEN358:2019CE EN361

See full description
Specifications for DBI Sala Exofit XE50 Positioning Harness Size 3
  • Size
    SIZE 3
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome