0
1
2
3

Fall Arrest Harness 2-Point Anchorage SCAFAHARN6

Order Code: ZT1292140P

£39.99 Inc VAT (20%)


Description

The Scan Fall Arrest Harness is a commonly used full-body harness and comes with a metal D-Ring attachment and leg straps. It is suitable for most work-at-height applications in the construction industry (scaffolders, steel erectors etc.) and has fully adjustable leg, shoulder and chest straps. The rear dorsal plate slides upwards to keep the user upright after a fall and it has a robust metal front attachment point with polyester webbing and front and rear attachment. Maximum user weight 100kg. Conforms to EN 3612002 and EN 3622002 standards and is supplied in a storage bag. Over 7,000 falls from height in the workplace were reported to the UK Health and Safety Executive during 2006-07, 24 of these were fatal. Falls from height are the most common cause of fatal injury and the second most common cause of major injuries, accounting for around 15% of all such injuries in the workplace.

See full description
Specifications for Fall Arrest Harness 2-Point Anchorage SCAFAHARN6
  • MFR Part No.
    JE125201
  • Type
    Harness
  • Equipment Type
    Harness

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome