KRATOS FIRE FREE FLAME RESISTANT ARAMID WEBBING FULL BODY HARNESS TO BS EN 361 & BS EN 358 WITH 1 DORSAL, 1 STERNAL AND 1 LATERAL ATTACHMENT POINT C/W AUTOMATIC BUCKLES - UNIVERSAL, MAXIMUM USER WEIGHT: 140 KGS (VG11.062 - REV.6) + ISO 9150 & ISO 15025 - FA 10 211 00