Fpxarcm-Hleu H500 ARC Flash Harness (SIZE-3)
0
1

Fpxarcm-Hleu H500 ARC Flash Harness (SIZE-3)

Order Code: ZT3807019SCopy

£229.99 Inc VAT (20%)


Description

Ensure superior worker safety with the Honeywell Miller H500 arc flash harness. Its rapid self-extinguishing and prevention of melting in arc flashes guarantee superior protection. Designed for prolonged comfort, it's ergonomic and lightweight (2.6kg for size 2). ASTM F887 tested for fall protection post a 40cal/cm² arc flash. Versatile applications in electrical, manufacturing, and maintenance sectors.

Benefits and Features
• Swift self-extinguishing design
• Ergonomic and lightweight for prolonged wear
• ASTM F887 tested for fall protection
• Versatile applications in high-risk sectors
• Key components: polyamide webbing, dielectric D rings, lanyard keepers, impact indicators

Standards
• EN 361:2002
• EN358:2018

See full description
Specifications for Fpxarcm-Hleu H500 ARC Flash Harness (SIZE-3)
  • Series
    H500
  • Body Belt
    Yes
  • MFR Part No.
    FPXARCM-HSEU
  • Size
    3