H100 1 POINT UNIVERSAL SIZE HARNESS

Order Code: ZT2115769S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Honeywell Miller 1 point harness including the below features: , Honeywell Miller branded: Built with our legendary quality and reliability, Supports up to 140 kg (max. weight capacity), Lightweight: More comfortable, Five points of adjustment for custom fit, Covered identification labels: Protects labels during the life of the harness, New distinctive vibrant colour webbing, Cost-effective, Steel D ring , Lanyard keepers , Plastic back pad/D-ring protector, Conforms to EN 361:2002

See full description
Specifications for H100 1 POINT UNIVERSAL SIZE HARNESS
  • MFR Part No.
    HW1036293
  • Size
    MAX:140KG
  • Weight
    1.06kg
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome