KRATOS SAFETY COMFORT SUSPENSION FULL BODY HARNESS AND INTEGRAL WORK POSITIONING BELT TO BS EN 361, BS EN 358 & BS EN 813 WITH 1 DORSAL, 1 STERNAL, 1 LATERAL AND 1 VENTRAL ATTACHMENT POINT C/W AUTOMATIC BUCKLES - UNIVERSAL, MAXIMUM USER WEIGHT: 140 KGS (VG11.062 - REV.6) - FA 10 206 00A