HT 55 S A XP Safety Harness, with Snap Lock, XL

Order Code: ZT3148635S

£319.99 Inc VAT (20%)


Description

HT 55 S A XP safety harness, with snap lock, XL. Supplied = assembled. Size = XL. Colour = blue. Max. load = 150 kg. Product type = safety harnesses. Comfortable X-PAD back padding. Comfortable mountaineers' thigh straps. Fall indicator on each anchorage point. Five adjustment options. Standard fasteners of snap locks. One anchorage point in the back area. One central chest anchorage point. Complies with standard EN 361. The HT 55 A XP safety harness is suitable for universal use. The use of the chest anchorage point makes the safety harness particularly suitable for construction workers (ladders, scaffolding, roofs, etc.) The X-Pad back padding for the spine, the mountaineers' thigh straps and the lanyard between the shoulder and leg straps using strap buckles ensure ideal wear comfort. The safety harness is very easy to put on because it can be opened right up, and the X-Pad ensures the safety harness retains its shape. Snap locks also make putting on the harness easier. The safety harness is equipped with fall indicators for better user safety. The adjustable buckles cannot be removed. Compliant with EN 361.

See full description
Specifications for HT 55 S A XP Safety Harness, with Snap Lock, XL
  • Colour
    Blue
  • Size
    XL
  • Product Type
    Safety Harness