Ladytrac Safety Harness, with Back Anchorage and Snap Locks, L/Xl

Order Code: ZT3148678S

£429.99 Inc VAT (20%)


Description

LADYTRAC safety harness, with back anchorage and snap locks, L/XL. Supplied = assembled. Size = XL. Max. load = 150 kg. Product type = safety harnesses. Reduced risk of chest injuries. The patented concept ensures ideal strap positions for the female body. Universal and very comfortable safety harness. Complies with standard EN 361. One D-ring back anchorage. Mountaineers' thigh straps. Three adjustment points. Snap locks. Comfortable and elastic jacket. A design specifically for the shape of the female body. The position of the straps has modified to suit the shape of the female body to prevent any unpleasant friction caused by the retaining straps from affecting the upper body. In the event of a fall, there is less risk of chest injuries caused by contact with straps when falling. The patented concept ensures ideal strap positions on the body and the adaptable shape of the jacket and the light, elastic strap guarantee optimal wear comfort.

See full description
Specifications for Ladytrac Safety Harness, with Back Anchorage and Snap Locks, L/Xl
  • Product Type
    Safety Harness
  • Gender
    Women
  • Size
    Large/XL