V-Flex Safety Harness, Back/Chest D-Ring, Standard Size

Order Code: ZT3301031S

£469.99 Inc VAT (20%)


Description

V-FLEX Safety Harness featuring a patent-pending RaceFLEXâ„¢ buckle.

Features and Benefits
• RaceFLEX buckle allows for a close full body harness fit which is comfortable, eliminating the need for a bulky chest strap
• The shoulder padding responds to movement and conforms to the body, eliminating chafing and pressure points. It can be be easily removed for cleaning, extending the life of the harness
• Athletic cut which contours to the body and improves upper torso movement whilst working
• Adjustments made with a pull-down to allow quick and easy fir that will last throughout the work day
• Dedicated quick and easy attachment point for Personal Fall Limiters which allows the back D-Ring to remain free for other use
• 4 lanyard keepers - including 2 at the waist, reducing chaffing and increasing comfort by keeping lanyards away from under arms
• EN 361:2002 and EN 358:2018

See full description
Specifications for V-Flex Safety Harness, Back/Chest D-Ring, Standard Size
  • MFR Part No.
    10211351
  • Harness Points
    2
  • Size
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome