V-Form+ Safety Harness, Back/Chest/Hip D-Ring, with Waist Belt, Bayonet Buckles, Standard Size

Order Code: ZT3300972S

£219.99 Inc VAT (20%)


Description

V-FORM Safety Harness featuring a RaceFORM buckle.

Features and Benefits
• Racing style quick connect buckle allows for a comfortable close harness fit which eliminates the need for bulky chest straps or cumbersome buckles
• Racing style quick connect buckle creates an athletic cut which contours to the body and improves upper torso movement whilst working
• Adjustments made with a pull-down to allow quick and easy fir that will last throughout the work day
• Hex style stitch pattern makes it easy to find broken threads when inspecting the harness
• The shoulder padding responds to movement and conforms to the body, eliminating chafing and pressure points
• EN 361:2002, EN 358:2018 and EN1497:2017

See full description
Specifications for V-Form+ Safety Harness, Back/Chest/Hip D-Ring, with Waist Belt, Bayonet Buckles, Standard Size
  • Harness Points
    3
  • MFR Part No.
    10206055
  • Size
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome