V-FORM BACK D-RING QWIK-FIT HARNESS XS

Order Code: ZT1578361S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

The V-FORM™ full body safety harness allows you to focus on your job - not your harness. Featuring a patent pending RaceFORM™ buckle, bulky chest straps are eliminated for a close and superior comfortable fit. The athletic cut of the V-FORM harness contours to the body improving upper torso movement on the job, while its downward adjusting design allows you to quickly adjust your harness for a fit that lasts throughout the day. Giving you the flexibility and adjustability, you need. The new hex style stich patterns make finding broken threads easy when inspecting the harness. 140kg load capacity , Back steel D-Ring , Qwik-Fit buckle connection, Polyester thread, stitching and webbing, Available in sizes small, standard and extra large , EN361:2002 Personal protective equipment against falls from a height. Full body harnesses

See full description
Specifications for V-FORM BACK D-RING QWIK-FIT HARNESS XS
  • Size
    XS
  • MFR Part No.
    MSA10205846
  • Height
    307mm
  • Weight
    1.01kg
  • Width
    399mm
  • Length
    434mm
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome