19L Tilt Can - 7150146

Order Code: ZT1172536P

£559.99 Inc VAT (20%)


Description

19ltr Justrite® Laboratory Can - 7150146
298mmø x H403mm With Tap & Stand

Designed specifically for use in labs to make pouring liquids into test tubes, beakers and small flasks as safe as possible, the fill spout has a self-close pressure relief cap and double mesh flame arrestor.

This FM approved Justrite® model is fitted with the 08540 brass control flow tap and has a stand to allow the can to tilt and pour.

See full description
Specifications for 19L Tilt Can - 7150146
  • MFR Part No.
    7150146
  • Colour
    Red
  • Diameter
    298mm
  • Type
    Lab Can
  • Material
    Steel
  • Height
    403mm
  • Capacity
    19L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome