30 Minute Fire Resistant Flammables Hazardous Storage Cabinet

Order Code: ZT3493427S

£2,999.99 Inc VAT (20%)


Description

Offers superior storage of hazardous materials stored in accordance with BSEN14470 part 1. The hazardous materials must be segregated in accordance with HSG71 and the Material Safety Data Sheet. Ideal for storage of flammable liquids, flammable solids and many other substances.30 minute fire rating safety storage cabinet.Comes with wing doors and cylinder locking.Supplied with 3 shelves and a perforated insert, load capacity: 75 kg, sheet steel powder-coated.Bottom collecting sump, capacity: 33 litres, sheet steel.Type tested in accordance with EN 14470-1.DIN EN 16121/16122.GS certified.CE compliant.Ext. H x W x D: 1947 x 1164 x 620.Int. H x W x D: 1626 x 1050 x 519.Colour: anthracite grey body and yellow doors.Free site survey available.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for 30 Minute Fire Resistant Flammables Hazardous Storage Cabinet
  • Product Type
    Hazardous Storage Cabinet
  • Finish
    Powder-coated
  • Material
    Sheet steel
  • No. of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome