428490 Chemstor Secure Store

Order Code: ZT3494957S

£4,199.99 Inc VAT (20%)


Description

Base is manufactured from mild steel sheet. Back, sides & door panels are pressed from corrugated mild steel sheet.The roof is fitted with suitable bracing.Double, hinged lockable (keyed handle) doors.High and low level louvre vents fitted with flame arrestor mesh.Single full length and depth shelf and a fully seam welded sump with galvanised steel grid mesh panels.The underside is fitted with forklift transport hoops which eliminates contact with ground, reducing corrosion.Prior to painting the unit is fully shot blasted to provide a clean and keyed surface.This model can hold up to 20 x 25 Litre cans.External dimensions H x W x L: 1633 x 750 x 1500mm.Load capacity per shelf: 250 KG.Sump capacity: 260 Litres.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for 428490 Chemstor Secure Store
  • Product Type
    Secure Store

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome