7.5L Liquid Dispensing Can

Order Code: ZT1172543P

£349.99 Inc VAT (20%)


Description

7.5ltr Justrite® Solvent Safety Can For Flammables - 14265
305mmø x H375mm

This high-density polyethylene Justrite® safety can has a wide neck, latch-open feature and self-closing lid. This model is fitted with the 08530 fill gauge and contents are protected from fire by a flame arrestor.

Specifications for 7.5L Liquid Dispensing Can
  • MFR Part No.
    14265
  • Colour
    Red
  • Type
    Safety Can
  • Diameter
    305mm
  • Material
    Polyethylene
  • Height
    375mm
  • Capacity
    7.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome