ChemCube CCC2 Plastic Chemical Cabinet 1310 x 515 x 695mm Free Standing
0
1
2
3

ChemCube CCC2 Plastic Chemical Cabinet 1310 x 515 x 695mm Free Standing

Order Code: ZT1124828P

£1,199.99 Inc VAT (20%)


Description

Free standing cabinet for the safe storage of pesticides and other farm chemicals. Fitted with two aluminium shelves Shelf Capacity 60kg Bunded safety feature controls any possible spillages. Lockable unit for security. Fitted with drain off. Plastic is not warped affected by most chemicals that can corrode metal. UV protected – don’t fade or go brittle Vent on the rear to prevent the build-up of fumes or gases.

Specifications for ChemCube CCC2 Plastic Chemical Cabinet 1310 x 515 x 695mm Free Standing
  • Material
    Plastic
  • No. of Shelves
    2
  • Size
    1310 x 515 x 695mm
  • Product Type
    Chemical Cabinet
  • Number of Shelves
    2
  • Dimensions
    1310 x 515 x 695mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome