Connecting Edge, Yellow, LxWxH 910 X 100 X 13mm, Connecting Edge Yellow, Studded

Order Code: ZT2726033S

£92.99 Inc VAT (20%)


Description

Connecting edge, yellow, LxWxH 910 x 100 x 13 mm, connecting edge yellow, studded. Supplied = assembled. Width = 100 mm. Height = 13 mm. Material = nitrile rubber. Temperature resistance = -20 °C to +150 °C. Colour = yellow. Length = 910 mm. Weight = 0.9 kg. Model = studded. Place of use = indoor use. Feature = anti-fatigue, insulating, non-slip, can be driven on, chemical resistant. Work area = dry, oily. Surface = closed. Application = heavy duty. Custom dimensions possible = yes. Product type = non-slip mats. Yellow safety stripes made of 100 % nitrile rubber, to mark passageways, zones and boundaries. Suitable for dry areas.

See full description
Specifications for Connecting Edge, Yellow, LxWxH 910 X 100 X 13mm, Connecting Edge Yellow, Studded
  • Product Type
    Non-Slip Mats
  • Material
    Nitrile Rubber
  • Colour
    Yellow
  • Supplied
    Assembled
  • Work Area
    Dry, Oily
  • Height
    13mm
  • Surface
    Closed
  • Temperature Resistance
    20 To +150°C
  • Length
    910mm
  • Width
    100mm
  • Model
    Studded
  • Applications
    Indoor Use
    Heavy Duty
  • Weight
    0.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome