Cover For Used Battery Collection Box, LxW 1215 X 1015mm, Grey

Order Code: ZT2730373S

£229.99 Inc VAT (20%)


Description

Cover for used battery collection box, LxW 1215 x 1015 mm, grey. Supplied = assembled. For capacity = 610 litres. Width = 1015 mm. Length = 1215 mm. Height = 60 mm. Material = polyethylene. Weight = 7 kg. Product type = accessories for hazardous goods containers. Cover for 610 litre used battery box.

Specifications for Cover For Used Battery Collection Box, LxW 1215 X 1015mm, Grey
  • Material
    Polyethylene
  • Supplied
    Assembled
  • Capacity
    610Ls
  • Height
    60mm
  • Weight
    7kg
  • Width
    1015mm
  • Length
    1215mm
  • For Capacity
    610L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome