Cushion Ease Perforated Natural Rubber Plug-In System, LxWxH 910 X 910 X 19mm, Black

Order Code: ZT2731387S

£139.99 Inc VAT (20%)


Description

Cushion Ease perforated natural rubber plug-in system, LxWxH 910 x 910 x 19 mm, black. Supplied = assembled. Width = 910 mm. Height = 19 mm. Material = natural rubber. Temperature resistance = -20 °C to +150 °C. Colour = black. Length = 910 mm. Weight = 10.8 kg. Surface weight = 13.01 kg/m². Model = plug-in system. Place of use = indoor use. Feature = anti-fatigue, non-slip, drainage. Work area = wet, dry. Surface = open. Application = heavy duty. Custom dimensions possible = yes. Product type = boltless systems. Plug-in matting system, for heavy duty requirements, made of 100% natural rubber, for damp areas. Good drainage properties. Edge strips available as accessories. Individual surfaces can be laid. No silicone or heavy metals.

See full description
Specifications for Cushion Ease Perforated Natural Rubber Plug-In System, LxWxH 910 X 910 X 19mm, Black
  • Material
    Natural Rubber
  • Product Type
    Boltless Systems
  • Colour
    Black
  • Supplied
    Assembled
  • Height
    19mm
  • Width
    910mm
  • Applications
    Indoor Use
    Heavy Duty
  • Weight
    10.8kg
  • Model
    Plug-In System
  • Temperature Resistance
    20 To +150°C
  • Length
    910mm
  • Surface
    Open
  • Surface Weight
    13.01kg/m²
  • Work Area
    Wet, Dry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome