Cushion Ease Perforated Nitrile Rubber Plug-In System, LxWxH 910 X 910 X 19mm, Perforated

Order Code: ZT2725479S

£339.99 Inc VAT (20%)


Description

Cushion Ease perforated nitrile rubber plug-in system, LxWxH 910 x 910 x 19 mm, perforated. Supplied = assembled. Width = 910 mm. Height = 19 mm. Material = nitrile rubber. Temperature resistance = -20 °C to +150 °C. Colour = black. Length = 910 mm. Weight = 10.8 kg. Surface weight = 13.01 kg/m². Model = plug-in system. Place of use = indoor use. Feature = anti-fatigue, non-slip, oil resistant, drainage, chemical resistant. Work area = wet, oily, dry. Surface = open. Application = heavy duty. Custom dimensions possible = yes. Product type = boltless systems. Plug-in system matting, for heavy duty requirements, made of 100% nitrile rubber, for oily areas. Good drainage properties. The plug-in system can be used for individual surfaces. No silicone or heavy metals.

See full description
Specifications for Cushion Ease Perforated Nitrile Rubber Plug-In System, LxWxH 910 X 910 X 19mm, Perforated
  • Product Type
    Boltless Systems
  • Material
    Nitrile Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Applications
    Heavy Duty
    Indoor Use
  • Height
    19mm
  • Model
    Plug-In System
  • Length
    910mm
  • Width
    910mm
  • Surface Weight
    13.01kg/m²
  • Work Area
    Wet, Oily, Dry
  • Temperature Resistance
    20 To +150°C
  • Surface
    Open
  • Weight
    10.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome