Cushion Ease Solid Closed Natural Rubber Plug-In System, LxWxH 910 X 910 X 19mm, Black

Order Code: ZT2731374S

£139.99 Inc VAT (20%)


Description

Cushion Ease Solid closed natural rubber plug-in system, LxWxH 910 x 910 x 19 mm, black. Supplied = assembled. Width = 910 mm. Height = 19 mm. Material = natural rubber. Temperature resistance = -20 °C to +150 °C. Colour = black. Length = 910 mm. Weight = 12.7 kg. Surface weight = 15.3 kg/m². Model = closed. Place of use = indoor use. Feature = anti-fatigue, non-slip. Work area = dry. Surface = closed. Application = heavy duty. Custom dimensions possible = yes. Product type = boltless systems. Ergonomic floor tile, plug-in system, LxWxH 910 x 910 x 19 mm, closed, for heavy use, made of 100% natural rubber, for dry areas, with integrated connector. Individual surfaces can be laid. No silicone or heavy metals.

See full description
Specifications for Cushion Ease Solid Closed Natural Rubber Plug-In System, LxWxH 910 X 910 X 19mm, Black
  • Material
    Natural Rubber
  • Product Type
    Boltless Systems
  • Colour
    Black
  • Supplied
    Assembled
  • Additional Features
    Anti-Fatigue, Non-Slip
  • Temperature Resistance
    20 To +150°C
  • Model
    Closed
  • Surface Weight
    15.3kg/m²
  • Applications
    Heavy Duty
    Indoor Use
  • Work Area
    Dry
  • Height
    19mm
  • Width
    910mm
  • Weight
    12.7kg
  • Surface
    Closed
  • Length
    910mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome