Cushion Ease Solid Plug-In System, ESD Closed, LxWxH 910 X 910 X 19mm, Black

Order Code: ZT2725780S

£219.99 Inc VAT (20%)


Description

Cushion Ease Solid plug-in system, ESD closed, LxWxH 910 x 910 x 19 mm, black. Supplied = assembled. Height = 19 mm. Width = 910 mm. Length = 910 mm. Colour = black. Material = natural rubber. Temperature resistance = -20 °C to +150 °C. Surface weight = 14.54 kg/m². Place of use = indoor use. Feature = anti-fatigue, non-slip, ESD version. Surface = closed. Work area = dry. Custom dimensions possible = yes. Model = plug-in system. Product type = boltless systems. Ergonomic floor tile, plug-in system, LxWxH 910 x 910 x 19 mm, closed, for heavy duty requirements, made of 100% natural rubber, ESD, for dry ESD areas in industrial environments, with integrated connector. Individual surfaces can be laid. Compliant with IEC 61340-4-1 (category DIF) No silicone or heavy metals.

See full description
Specifications for Cushion Ease Solid Plug-In System, ESD Closed, LxWxH 910 X 910 X 19mm, Black
  • Product Type
    Boltless Systems
  • Material
    Natural Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Work Area
    Dry
  • Width
    910mm
  • Temperature Resistance
    20 To +150°C
  • Model
    Plug-In System
  • Height
    19mm
  • Surface Weight
    14.54kg/m²
  • Length
    910mm
  • Surface
    Closed
  • Applications
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome