Cushion Ease Solid Plug-In System, ESD NITRILE FR, LxWxH 910 X 910 X 19mm, Closed, Black

Order Code: ZT2725499S

£419.99 Inc VAT (20%)


Description

Cushion Ease Solid plug-in system, ESD NITRILE FR, LxWxH 910 x 910 x 19 mm, closed, black. Supplied = assembled. Height = 19 mm. Width = 910 mm. Length = 910 mm. Colour = black. Material = nitrile rubber. Temperature resistance = -20 °C to +150 °C. Surface weight = 12.05 kg/m². Place of use = indoor use. Feature = anti-fatigue, non-slip, ESD version, chemical resistant, oil resistant, flame retardant. Surface = closed. Work area = dry, oily. Custom dimensions possible = no. Model = plug-in system. Product type = boltless systems. Ergonomic floor tile, plug-in system, 910 x 910 x 19 mm, closed, for heavy duty, made of 100% ESD nitrile rubber, flame retardant, Bfl-S1, for dry areas, with integrated connector. Oil and chemical resistant. No silicone or heavy metals.

See full description
Specifications for Cushion Ease Solid Plug-In System, ESD NITRILE FR, LxWxH 910 X 910 X 19mm, Closed, Black
  • Material
    Nitrile Rubber
  • Product Type
    Boltless Systems
  • Colour
    Black
  • Supplied
    Assembled
  • Height
    19mm
  • Width
    910mm
  • Model
    Plug-In System
  • Length
    910mm
  • Surface
    Closed
  • Work Area
    Dry, Oily
  • Temperature Resistance
    20 To +150°C
  • Surface Weight
    12.05kg/m²
  • Applications
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome