Cushion Ease Solid Plug-In System, Nitrile Closed, LxWxH 910 X 910 X 19mm, Black

Order Code: ZT2725514S

£339.99 Inc VAT (20%)


Description

Cushion Ease Solid plug-in system, nitrile closed, LxWxH 910 x 910 x 19 mm, black. Supplied = assembled. Width = 910 mm. Height = 19 mm. Material = nitrile rubber. Temperature resistance = -20 °C to +150 °C. Colour = black. Length = 910 mm. Weight = 12.7 kg. Surface weight = 15.30 kg/m². Model = plug-in system. Place of use = indoor use. Feature = anti-fatigue, oil resistant, chemical resistant. Work area = dry, oily. Surface = closed. Application = heavy duty. Custom dimensions possible = yes. Product type = boltless systems. Ergonomic floor tile, plug-in system, 910 x 910 x 19 mm, closed, for heavy duty requirements, made of 100% nitrile rubber, for dry or oily areas, with integrated connector. No silicone or heavy metals. Individual surfaces are easy to lay.

See full description
Specifications for Cushion Ease Solid Plug-In System, Nitrile Closed, LxWxH 910 X 910 X 19mm, Black
  • Product Type
    Boltless Systems
  • Material
    Nitrile Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Model
    Plug-In System
  • Length
    910mm
  • Surface Weight
    15.3kg/m²
  • Weight
    12.7kg
  • Temperature Resistance
    20 To +150°C
  • Height
    19mm
  • Work Area
    Dry, Oily
  • Applications
    Indoor Use
    Heavy Duty
  • Surface
    Closed
  • Width
    910mm