Document Box, Opening On Top, HxWxD 318 X 260 X 57mm

Order Code: ZT2718215S

£139.99 Inc VAT (20%)


Description

Document box, opening on top, HxWxD 318 x 260 x 57 mm. Supplied = assembled. External width = 260 mm. External height = 318 mm. External depth = 57 mm. Type of mounting = with adhesive film or screws. Internal width = 222 mm. Internal height = 292 mm. Internal depth = 41 mm. Material = polyethylene. Lock type = without lock. Opening = top. Product type = document boxes. Documents remain on site - visible, protected and clean. For safety data sheets, operating instructions, maintenance logs, data relevant to machinery etc. Made of robust polyethylene, space for labelling. Ideal for data sheets, regulations, pull lists, etc. Easily mounted using high strength adhesive film (included) or screws.

See full description
Specifications for Document Box, Opening On Top, HxWxD 318 X 260 X 57mm
  • Internal Depth
    41mm
  • External Depth
    57mm
  • Product Type
    Document Boxes
  • External Width
    260mm
  • Internal Height
    292mm
  • Internal Width
    222mm
  • External Height
    318mm
  • Material
    Polyethylene
  • Supplied
    Assembled
  • Opening
    Top
  • Lock Type
    without Lock
  • Mounting Type
    with Adhesive Film Or Screws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome