Drum Heating Belt for 105 - 120L Drums Height 115 mm Max. 120 C 800 W

Order Code: ZT4130707S

£899.99 Inc VAT (20%)


Description

Drum heating belt, for 105 - 120 l drums, height 115 mm, max. 120 °C, 800 W. Supplied = assembled. Suitable for = 105 - 120 l steel drums. Purpose of use = heating. For container circumference = 1520 mm. Height = 115 mm. Width = 1300 mm. Depth = 3 mm. Control range = 120 °C. Power = 800 watt. Nominal voltage = 230 V. Protection type = IP54. Test symbol = EU Directive (2006/42/EU) , (2014/35/EU) , (2014/30/EU) , (2015/863/EU) Fittings = analogue temperature controller. Cable length = 1400 mm. Product type = heating belts. Type of mounting = with tension spring. Material = silicon. Place of use = indoors/sheltered outdoor areas. Colour = red. Up to 3 heating belts can be combined on each drum. Ready for immediate use - for 105 - 120 l steel drums. Fast warming and keeping liquids warm. Thermostat continuously adjustable from 0 - 120 °C with analogue temperature controller. Silicone drum heating belts are the perfect solution when it comes to heating liquids and materials quickly and effectively, making it very easy to empty them without residue or keep them warm. Made from hardwearing, high quality red silicone. Equipped with an easy to operate analogue temperature controller, steplessly adjustable from 0 - 120 °C. Ideal for heating water, oils, greases, waxes, resins and diesel fuel. Please note: Check/observe maximum temperature resistance of the containers (especially when made of plastic) The temperatures specified are only values to provide orientation. The temperatures that can be reached depend on many variables - for example, the ambient temperature, the supply voltage, the medium, the material that the container is made of, the container size, whether an agitator is used and many other factors.

See full description
Specifications for Drum Heating Belt for 105 - 120L Drums Height 115 mm Max. 120 C 800 W
  • Colour
    Red
  • Height
    115mm
  • Size
    105 - 120L
  • Material
    Silicon
  • Power
    800W
  • Width
    1300mm
  • Product Type
    Heating Belt
  • Protection Type
    IP54
  • Cable Length
    1400mm
  • Depth
    3mm