Drum Heating Jacket for 200 - 220L Drums Digital Max. 90 C 1200 W

Order Code: ZT4130606S

£1,899.99 Inc VAT (20%)


Description

Drum heating jacket, for 200 - 220 l drums, digital, max. 90 °C, 1200 W. Supplied = assembled. Suitable for = 200 - 220 l steel/plastic drums. Purpose of use = heating. For container circumference = 1840 - 1990 mm. Height = 800 mm. Width = 1990 mm. Depth = 10 mm. Control range = 90 °C. Power = 1200 watt. Nominal voltage = 230 V. Protection type = IP40. Test symbol = EU Directive (2006/42/EU) , (2014/35/EU) , (2014/30/EU) , (2015/863/EU) Fittings = digital temperature controller. Cable length = 3000 mm. Product type = heater jackets. Type of mounting = with restraint strap. Material = silicone fibreglass. Finish = nylon. Place of use = indoors/sheltered outdoor areas. Colour = black. For steel and plastic containers. Digital temperature controller (0 - 90 °C) with timer function and display showing the current temperature. Ready for immediate use - with 3 m mains cable and electric plug. High quality polyester fabric with fibreglass insulation. A drum heating jacket is the perfect solution when it comes to heating liquids and materials quickly and effectively, making it very easy to empty them without residue or keep them warm. The jacket also provides reliable protection from UV radiation. Equipped with an easy to operate digital temperature controller, steplessly adjustable from 0 - 90 °C. Ideal for heating water, oils, greases, waxes, resins and diesel fuel. The heating jacket is made of hardwearing, durable, high quality and lightweight material. The quick buckle fasteners mean it is easy to attach to any standard sized drum. Can be combined with: insulation cover, rain protection cover and floor heating panel (with steel drums only) Please note: Check/observe maximum temperature resistance of the containers (especially when made of plastic) The temperatures specified are only values to provide orientation. The temperatures that can be reached depend on many variables - for example, the ambient temperature, the supply voltage, the medium, the material that the container is made of, the container size, whether an agitator is used and many other factors.

See full description
Specifications for Drum Heating Jacket for 200 - 220L Drums Digital Max. 90 C 1200 W
  • Power
    1200W
  • Product Type
    Heater Jackets
  • Width
    1990mm
  • Colour
    Black
  • Height
    800mm
  • Size
    200 - 220L
  • Protection Type
    IP40
  • Cable Length
    3000mm
  • Depth
    10mm