Drum Heating Jacket for 25 - 30L Drums Digital Max. 90 C 225 W

Order Code: ZT4130526S

£1,199.99 Inc VAT (20%)


Description

Drum heating jacket, for 25 - 30 l drums, digital, max. 90 °C, 225 W. Supplied = assembled. Suitable for = 25 - 30 l steel/plastic drums. Purpose of use = heating. For container circumference = 1050 - 1200 mm. Height = 400 mm. Width = 1200 mm. Depth = 10 mm. Control range = 90 °C. Power = 225 watt. Nominal voltage = 230 V. Protection type = IP40. Test symbol = EU Directive (2006/42/EU) , (2014/35/EU) , (2014/30/EU) , (2015/863/EU) Fittings = digital temperature controller. Cable length = 3000 mm. Product type = heater jackets. Type of mounting = with restraint strap. Material = silicone fibreglass. Finish = nylon. Place of use = indoors/sheltered outdoor areas. Colour = black. For canisters and small drums. For steel and plastic containers. Digital temperature controller (0 - 90 °C) with timer function and display showing the current temperature. Ready for immediate use - with 3 m mains cable and electric plug. High quality polyester fabric with fibreglass insulation. A drum heating jacket is the perfect solution when it comes to heating liquids and materials quickly and effectively, making it very easy to empty them without residue or keep them warm. The jacket also provides reliable protection from UV radiation. Equipped with an easy to operate digital temperature controller, steplessly adjustable from 0 - 90 °C. Ideal for heating water, oils, greases, waxes, resins and diesel fuel. The heating jacket is made of hardwearing, durable, high quality and lightweight material. The quick buckle fasteners mean it is easy to attach to any standard sized drum. Please note: Check/observe maximum temperature resistance of the containers (especially when made of plastic) The temperatures specified are only values to provide orientation. The temperatures that can be reached depend on many variables - for example, the ambient temperature, the supply voltage, the medium, the material that the container is made of, the container size, whether an agitator is used and many other factors.

See full description
Specifications for Drum Heating Jacket for 25 - 30L Drums Digital Max. 90 C 225 W
  • Width
    1200mm
  • Power
    225W
  • Product Type
    Drum Heating Jacket
  • Colour
    Black
  • Height
    400mm
  • Cable Length
    3000mm
  • Protection Type
    IP40
  • Depth
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome